R1-2-7/16
Description
R1-2-7/16 SPLIT TAPER BUSHING ; 2-7/16" BORE 4" OD 2.88" LTB
Part # R1-2-7/16
BDI # 739922
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Keyway on ID and Key on OD | Steel
Global Part Number GPN:
567389
Bushing Series:
R1
R1-80MM
Description
R1-80MM SPLIT TAPER BUSHING ; 80MM BORE 101.6MM OD 73.152MM LTB
Part # R1-80MM
BDI # 739952
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
80
Bore - Inch:
3.15
Other Features:
Key on ID and OD | Steel
Global Part Number GPN:
567419
Bushing Series:
R1
R1-1-15/16
Description
R1-1-15/16 BUSHING ; 1.938IN BORE SPLIT TAPERED BUSHING
Part # R1-1-15/16
BDI # 739868
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID and Key on OD | Steel
Global Part Number GPN:
567367
Bushing Series:
R1
R1-2-3/8
Description
R1 X 2-3/8IN SPLIT TAPER BUSHING ; 2-3/8IN BORE 5/8IN X 5/16IN KW
Part # R1 X 2-3/8IN
BDI # 739919
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
Keyway on ID and Key on OD | Steel
Bushing Series:
R1
R1-2-3/16
Description
R1-2-3/16 SPLIT TAPER BUSHING ; 2-3/16" BORE 4" OD 2.88" LTB
Part # R1-2-3/16
BDI # 739917
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Keyway on ID and Key on OD | Steel
Global Part Number GPN:
567385
Bushing Series:
R1