Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
12
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
12
8MX-112S-12
Description
8MX-112S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181112
BDI # 1117339
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
12
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Face Width - Millimeter:
82.55
Face Width - Inch:
3.25
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley
11 X 2.5-2012 TL FF PUL
Description
11 X 2.5-2012 TL FF PULLEY ; NON RETURNABLE
Part # 330256
BDI # 275166
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley