P5614M40-2517
Description
P5614M40-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755614
Part # P5614M40-2517
BDI # 24303410
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed