GTR-32G-14M-68-3020TL
Description
GTR-32G-14M-68 ; 3020TL FALCON SPROCKET
Part # GTR-32G-14M-68-3020TL
BDI # 415736
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Falcon HTC Belt Style | Taper Lock Bushing
Global Part Number GPN:
577328
Pitch Diameter - Millimeter:
142.6
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Falcon HTC Belt Style | Taper Lock Bushing
Global Part Number GPN:
577337
Pitch Diameter - Millimeter:
142.6