P192-14MGT-55
Description
P192-14MGT-55 SYNCHRONOUS PULLEY ; NON-RETURNABLE 192GROVES 14MM P 55MM W
Part # 77115192
BDI # 1125510
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
55