W4414M120-3535
Description
W4414M120-3535 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W4414M120-3535
BDI # 613047
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.611
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578032
Pitch Diameter - Millimeter:
196.08
P44-14MGT-115
Description
P44-14MGT-115 SYNCHRONOUS PULLEY ; 44GROVES 14MM P 115MM W
Part # 77111044
BDI # 1125727
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
P44-14MGT-170
Description
P44-14MGT-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 44GROVES 14MM P 170MM W
Part # 77117044
BDI # 1125728
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
179.324
Face Width - Inch:
7.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
P44-14M-170-3535 HT250
Description
P44-14M-170-3535 HT250 SYNCH SPROCKET ; NON RETURNABLE
Part # 114540
BDI # 255580
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed