P9014M85-3535
Description
P9014M85-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755753
Part # P9014M85-3535
BDI # 24303688
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
85