14MX71S90-4030
Description
14MX71S90-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756594
Part # 14MX71S90-4030
BDI # 24302044
Features
Pitch Diameter - Inch:
12.457
Flange Outside Diameter - Millimeter:
331.978
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed