P3420M115-F
Description
P3420M115-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755459
Part # P3420M115-F
BDI # 24303104
Features
Pitch Diameter - Inch:
8.522
Flange Outside Diameter - Millimeter:
240.005
Inch - Metric:
Metric
Outside Diameter - Inch:
8.352
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
216.459
Mounting Method:
Bushed