F200-14MGT-55-F
Description
F200-14MGT-55-F SYNCHRONOUS PULLEY ; NON-RETURNABLE 200GROVES 14MM P 55MM W
Part # 77115520
BDI # 1124160
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
55
F14M-200S-20
Description
F14M-200S-20 SYNCHRONOUS PULLEY ; 14MM P 200GROVES
Part # 77279600
BDI # 1124130
Features
Pitch Diameter - Inch:
35.086
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
891.184
Mounting Method:
Bushed
Belt Width - Millimeter:
20
F14MX200S20-F
Description
F14MX200S20-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755375
Part # F14MX200S20-F
BDI # 24302726
Features
Pitch Diameter - Inch:
35.086
Inch - Metric:
Metric
Outside Diameter - Inch:
34.98
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
891.184
Mounting Method:
Bushed
Belt Width - Millimeter:
20
F200-14M55-F
Description
F200-14M55-F TIMING PULLEY ; 14MM PIT 55MM W F BUSHED CI 200T
Part # F200-14M55-F
BDI # 22732569
Features
Pitch Diameter - Inch:
35.079
Inch - Metric:
Metric
Outside Diameter - Inch:
34.98
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type D-3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
891
Mounting Method:
Bushed
Belt Width - Millimeter:
55
F200-14MX20-F
Description
F200-14MX20-F TIMING PULLEY ; 14MM PIT 20MM W F BUSHED CI 200T
Part # F200-14MX20-F
BDI # 22732575
Features
Pitch Diameter - Inch:
35.079
Inch - Metric:
Metric
Outside Diameter - Inch:
34.98
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type C-3 | Quick Disconnect Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
891
Mounting Method:
Bushed
Belt Width - Millimeter:
20