W6814M120-J
Description
W6814M120-J SYNCHRONOUS SPROCKET ; QD BUSHED 101756155
Part # W6814M120-J
BDI # 24304403
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
W7214M120-J
Description
W7214M120-J SYNCHRONOUS SPROCKET ; QD BUSHED 101756160
Part # W7214M120-J
BDI # 24304413
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.521
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
320.86
Mounting Method:
Bushed
P6014M170-J
Description
P6014M170-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755639
Part # P6014M170-J
BDI # 24303460
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.9
Outside Diameter - Millimeter:
251.46
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
10
P6414M115-J
Description
P6414M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755654
Part # P6414M115-J
BDI # 24303490
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed