04B-25B
Description
04B-25B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001122
BDI # 18117643
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.885
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.976
Pitch Diameter - Millimeter:
47.87
Mounting Method:
Rough Bore