05B-22B
Description
05B-22B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001221
BDI # 18117801
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.343
Pitch Diameter - Millimeter:
56.21
Mounting Method:
Rough Bore
PHS 05B-1B22
Description
PHS 05B-1B22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B22
BDI # 1284499
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
2.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.343
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
56.21
Mounting Method:
Rough Bore