05B-2-12A
Description
05B-2-12A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001182
BDI # 18117700
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.217
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.346
Pitch Diameter - Millimeter:
30.91
Mounting Method:
Rough Bore
05B-2-12B
Description
05B-2-12B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001183
BDI # 18117701
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.217
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.346
Pitch Diameter - Millimeter:
30.91
Mounting Method:
Rough Bore