05B-2-25A
Description
05B-2-25A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001210
BDI # 18117726
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.657
Pitch Diameter - Millimeter:
63.83
Mounting Method:
Rough Bore
05B-2-25B
Description
05B-2-25B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001211
BDI # 18117727
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.657
Pitch Diameter - Millimeter:
63.83
Mounting Method:
Rough Bore