08BTB29H
Description
08BTB29H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB29H
BDI # 613361
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
4.624
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
571029
Pitch Diameter - Millimeter:
117.46
Mounting Method:
Bushed
PHS 08B-1TB29
Description
PHS 08B-1TB29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1TB29
BDI # 1285216
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.624
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
117.46
Mounting Method:
Bushed