D08CTB54
Description
D08CTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB54
BDI # 607227
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
8.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570727
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Bushed
PHS 08B-2TB54
Description
PHS 08B-2TB54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2TB54
BDI # 1285340
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Bushed