D08B14H X 12MM RSB
Description
D08B14H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B14
BDI # 22379586
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
D08B14
Description
D08B14 ROLLER CHAIN SPROCKET ; 1/2" P 14T DOUBLE 12MM MIN PLAIN BORE
Part # D08B14
BDI # 607189
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Duplex Type
Global Part Number GPN:
570309
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
08B-2-14B
Description
08B-2-14B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002176
BDI # 18118664
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
08B-2-14A
Description
08B-2-14A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002175
BDI # 18118663
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
D08B14H
Description
D08B14H SPROCKET ; METRIC ROLLERCHAIN SPROCKET 0.5IN PITCH
Part # D08B14H
BDI # 21516269
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore