08B-3 C/L SC
Description
08B-3 C/L SC CHAIN CONNECTING LINK ; BRITISH STD CHAIN ACCESS
Part # 2361459
BDI # 318989
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Component:
Connecting Link
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
600710
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Component:
Connecting Link
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677651
Chain Series:
Standard
E08B17
Description
E08B17 ROLLER CHAIN SPROCKET ; 1/2" P 17T 14MM MIN PLAIN BORE
Part # E08B17
BDI # 1403141
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Triplex Type
Global Part Number GPN:
570095
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Pitch Diameter - Inch:
11.463
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
Triplex Type
Global Part Number GPN:
570535
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Pitch Diameter - Inch:
10.826
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.115
Other Features:
Triplex Type
Global Part Number GPN:
569795
Pitch Diameter - Millimeter:
274.99
Mounting Method:
Rough Bore