100Q21H
Description
100Q21H ROLLER CHAIN SPROCKET ; 1-1/4" P 21T HT BORE FOR Q BUSHING
Part # 100Q21H
BDI # 614374
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Split Taper Bushing
Global Part Number GPN:
571414
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed
100A21
Description
100A21 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 21T A PLATE
Part # 100A21
BDI # 614077
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Global Part Number GPN:
31365
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
100E21H
Description
100E21H ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 21T B-HUB ONE SIDE
Part # 100E21H
BDI # 614333
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
QD Bushing
Global Part Number GPN:
31175
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568166
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed
DS100ATB21H
Description
DS100ATB21H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS100ATB21H
BDI # 606992
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Taper Lock Bushing
Global Part Number GPN:
570872
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed