Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
RSC-10B-2R-10FT;D0150
Description
RSC-10B-2R-10FT ; D0150 RLLR CHAIN ; 10FT/BOX
Part # 101954364; RSC-10B-2R-10FT;D0150
BDI # 21485905
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
RSC-10B-2 SO CO LINK;D6191
Description
RSC-10B-2 SO CO LINK ; D6191 ; ROLLER CHAIN CONNECTING LINK
Part # 101961154; RSC-10B-2 SO CO LINK;D6191
BDI # 20854662
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
10B-2 SC C/L ELITE
Description
10B-2 SC C/L ELITE CHAIN CONNECTING LINK ; 0.625MM PITCH SPRING CLIP
Part # 80061383
BDI # 526511
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677662
Chain Series:
Standard
D10B45H X 30MM RSB
Description
D10B45H X 30MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B45
BDI # 22381431
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
30MM Plain Bore
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore