10B-3-31A
Description
10B-3-31A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002878
BDI # 18119325
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.178
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.521
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Rough Bore
10B-3-31B
Description
10B-3-31B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002879
BDI # 18119326
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.178
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.521
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Rough Bore