10B-3-65A
Description
10B-3-65A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002927
BDI # 18119368
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.936
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.248
Pitch Diameter - Millimeter:
328.58
Mounting Method:
Rough Bore