12BTB20H
Description
12BTB20H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB20H
BDI # 614832
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570355
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
12B-20TL-2012
Description
12B-20TL-2012 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003220
BDI # 18119755
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
PHS 12B-1TBH20
Description
PHS 12B-1TBH20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1TBH20
BDI # 1286030
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
PHS 12B-1DSTB20
Description
PHS 12B-1DSTB20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1DSTB20
BDI # 1286007
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed