12BTB84
Description
12BTB84 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB84
BDI # 614857
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
20.058
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569033
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed
12BTB114
Description
12BTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB114
BDI # 614824
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569936
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Bushed
12BTB96
Description
12BTB96 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB96
BDI # 614859
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
22.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.36
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
571007
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Bushed
12BTB95
Description
12BTB95 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB95
BDI # 614858
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
22.684
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.121
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570828
Pitch Diameter - Millimeter:
576.17
Mounting Method:
Bushed
12B-114TL-2525
Description
12B-114TL-2525 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003154
BDI # 18119566
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Bushed