12B-3-49A
Description
12B-3-49A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003493
BDI # 18119883
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.705
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.047
Pitch Diameter - Millimeter:
297.3
Mounting Method:
Rough Bore