12B-3-85A
Description
12B-3-85A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003528
BDI # 18119910
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
3
Hub Type:
A-No Hub