12B-3-32B
Description
12B-3-32B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003464
BDI # 18119856
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore