140B20H X 3-15/16 SPLIT
Description
140B20H X 3-15/16 SPLIT SPROCKET ; 3-15/16" BORE
Part # 140B20H X 3-15/16 SPLIT
BDI # 23597666
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Split Type
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Finished Bore
140B20 X 2-1/8IN KW 2SS
Description
140B20 X 2-1/8IN KW 2SS SPROCKET
Part # 140B20 X 2-1/8IN KW 2SS
BDI # 24866612
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Finished Bore
H140B20F X 2-15/16
Description
H140B20 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 20 TEETH TYPE B 2-15/16IN BORE
Part # 140B20F X 2R
BDI # 21971774
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Finished Bore
H140B20F X 3-5/8
Description
H140B20 X 3-5/8 RLR CHAIN SPROCKET ; 140 CHAIN 20 TEETH TYPE B 3-5/8IN BORE
Part # 140B20F X 3J
BDI # 21971776
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Finished Bore
140C20H SPLIT 3IN BORE KWY SS
Description
140C20H SPLIT 3IN BORE KWY SS SPROCKET ; 3.6" BORE DIA 20 TEETH
Part # 140C20H SPLIT 3IN BORE KWY SS
BDI # 21569481
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Split Type | With Set Screw
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Finished Bore