Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Rough Bore
D140B15
Description
D140B15 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140B15
BDI # 607437
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Other Features:
Duplex Type
Global Part Number GPN:
30516
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Rough Bore
HD140B15F X 2-1/4
Description
HD140B15 X 2-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 15 TEETH 2 STRD 2-1/4IN BORE
Part # D140B15F X 2D
BDI # 21972788
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Finished Bore
D140BS15 X 2-15/16
Description
D140BS15 X 2-15/16 SPROCKET ; 2-15/16" BORE 15T CHAIN #140
Part # D140BS15 2-15/16
BDI # 24261083
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Finished Bore