15BP34
Description
15BP34 MINIATURE CHAIN SPROCKET ; NON RETURNABLE PLASTIC
Part # 54170
BDI # 173187
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
1.598
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
1.65
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Rough Bore
15BSS34
Description
15BSS34 MINIATURE CHAIN SPROCKET ; NON RETURNABLE STAINLESS
Part # 54190
BDI # 173207
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
1.598
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.65
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Rough Bore