D16B30H X 25MM RSB
Description
D16B30H X 25MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B30
BDI # 22381483
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
D16CTB30
Description
D16CTB30 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16CTB30
BDI # 607496
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570016
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Duplex Type
Global Part Number GPN:
569193
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
10.202
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Duplex Type
Global Part Number GPN:
569484
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Rough Bore
16B-2-31A
Description
16B-2-31A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003905
BDI # 18120250
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.885
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.434
Pitch Diameter - Millimeter:
251.08
Mounting Method:
Rough Bore