Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Triplex Type
Global Part Number GPN:
571075
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Rough Bore
16B-3-21TL-3030
Description
16B-3-21TL-3030 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004029
BDI # 18120383
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Bushed
16B-3-21A
Description
16B-3-21A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004027
BDI # 18120381
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Rough Bore
16B-3-21B
Description
16B-3-21B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004028
BDI # 18120382
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Rough Bore