180-2 C/L CP
Description
180-2 COTTER PIN CHAIN CONNECTING LINK ; 2-1/4" PITCH DOUBLE STRAND
Part # 180-2 CL
BDI # 21488430
Features
Roller Width - Inch:
1.406
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Component:
Connecting Link
Roller Diameter - Millimeter:
35.712
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
598228
Chain Series:
Standard
Internal Special Features:
No
180-2 O/L
Description
180-2 ROLLER CHAIN OFFSET LINK ; 2-1/4" PITCH DOUBLE STRAND
Part # 180-2 OL
BDI # 21488431
Features
Roller Width - Inch:
1.406
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Component:
Offset Link
Roller Diameter - Millimeter:
35.712
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
598227
180-2 COT 10FT ELITE
Description
180-2 COT 10FT ELITE ROLLER CHAIN ; 180-2 2-1/4" PITCH COTTERED 10FT/BOX
Part # 81016042
BDI # 526863
Features
Roller Width - Inch:
1.397
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Component:
Chain
Roller Diameter - Millimeter:
35.712
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677416
Features
Roller Width - Inch:
1.406
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Component:
Chain
Roller Diameter - Millimeter:
35.712
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
D180C18H X 2 RSB
Description
D180C18H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D180C18
BDI # 22381563
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
12.957
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.11
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
329.108
Mounting Method:
Rough Bore