20B-1/Z=26NR. PS13026
Description
SATI 20B-1/Z=26NR. PS13026
Part # 20B-1/Z=26NR. PS13026
BDI # 20304167
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
162.75
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
14.342
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
Simplex Type
Global Part Number GPN:
571104
Pitch Diameter - Millimeter:
364.29
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
12.356
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.043
Other Features:
Simplex Type
Global Part Number GPN:
570058
Pitch Diameter - Millimeter:
313.83
Mounting Method:
Rough Bore
PHS 20B-1TBH15
Description
PHS 20B-1TBH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1TBH15
BDI # 1286766
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.012
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
152.71
Mounting Method:
Bushed