20B-76TL-3020
Description
20B-76TL-3020 ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004507
BDI # 18120837
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
30.248
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.973
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
768.3
Mounting Method:
Bushed