20BTB32
Description
20BTB32 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB32
BDI # 617104
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570712
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed
20BTB28H
Description
20BTB28H ROLLER CHAIN SPROCKET ; BUSHED 20B-1 CHAIN 28T B-HUB ONE SIDE
Part # 20BTB28H
BDI # 617102
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
11.164
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569534
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Bushed
20BTB30H
Description
20BTB30H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB30H
BDI # 617103
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
11.959
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570307
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
11.164
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
Simplex Type
Global Part Number GPN:
570425
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Rough Bore
20BTB23H
Description
20BTB23H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB23H
BDI # 617098
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
9.18
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.845
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570206
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Bushed