Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
7.991
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Simplex Type
Global Part Number GPN:
569058
Pitch Diameter - Millimeter:
202.96
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
7.991
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Simplex Type
Global Part Number GPN:
569418
Pitch Diameter - Millimeter:
202.96
Mounting Method:
Rough Bore
20B-20B
Description
20B-20B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004295
BDI # 18120709
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.991
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.96
Mounting Method:
Rough Bore
20B-20A
Description
20B-20A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004294
BDI # 18120708
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.991
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.96
Mounting Method:
Rough Bore
20A20H X 30MM
Description
20A20H X 30MM ROLLER CHAIN SPROCKET ; 1-1/4" P 20T A PLATE 30MM MPB HARD TOOTH
Part # 2101056544
BDI # 22347332
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.991
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
30MM Plain Bore
Pitch Diameter - Millimeter:
202.96
Mounting Method:
Rough Bore