Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
9.577
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Simplex Type
Global Part Number GPN:
570415
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
9.577
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Simplex Type
Global Part Number GPN:
569964
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Rough Bore
20BTB24H
Description
20BTB24H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB24H
BDI # 617099
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
9.577
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569554
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Bushed
20B-24TL-2517
Description
20B-24TL-2517 ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004377
BDI # 18120722
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.577
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Bushed
20B-24A
Description
20B-24A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004375
BDI # 18120720
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.577
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Rough Bore