Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
10.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
Simplex Type
Global Part Number GPN:
570656
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
20BTB26H
Description
20BTB26H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB26H
BDI # 617101
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
10.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569302
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
10.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
Simplex Type
Global Part Number GPN:
569063
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
20B-26A
Description
20B-26A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004386
BDI # 18120725
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
20A26 X 32MM
Description
20A26 X 32MM ROLLER CHAIN SPROCKET ; 1-1/4IN P 26T A PLATE 32MM MPB
Part # 2101056555
BDI # 22347492
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
32MM Plain Bore
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore