24CTB45
Description
24CTB45 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB45
BDI # 617753
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569493
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
PHS 24B-1TB45
Description
PHS 24B-1TB45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1TB45
BDI # 1287012
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed