Page 1 of 15

Next

Compare
E24A14H RSB

COMPARE

E24A14H RSB

Description
E24A14H RSB SPROCKET

MARTIN SPROCKET & GR

Part # E24A14H RSB

BDI # 24869590

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-3
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 6.741
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.472
Other Features: Triplex Type
Pitch Diameter - Millimeter: 171.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24B-3-18A

COMPARE

24B-3-18A

Description
24B-3-18A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005131

BDI # 18121279

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-3
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.638

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.407
Pitch Diameter - Millimeter: 219.41
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24B-3-18B

COMPARE

24B-3-18B

Description
24B-3-18B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005132

BDI # 18121280

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-3
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.638

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.407
Pitch Diameter - Millimeter: 219.41
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24B-3-17A

COMPARE

24B-3-17A

Description
24B-3-17A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005129

BDI # 18121277

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-3
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.163

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.924
Pitch Diameter - Millimeter: 207.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24B-3-19A

COMPARE

24B-3-19A

Description
24B-3-19A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005133

BDI # 18121281

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-3
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.113

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.89
Pitch Diameter - Millimeter: 231.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY