28B-2-12A
Description
28B-2-12A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005515
BDI # 18121633
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.761
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.581
Pitch Diameter - Millimeter:
171.74
Mounting Method:
Rough Bore