28B-2-40A
Description
28B-2-40A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005563
BDI # 18121675
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.305
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.286
Pitch Diameter - Millimeter:
566.54
Mounting Method:
Rough Bore
28B-2-45A
Description
28B-2-45A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005565
BDI # 18121677
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
25.087
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.077
Pitch Diameter - Millimeter:
637.22
Mounting Method:
Rough Bore
28B-2-38A
Description
28B-2-38A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005559
BDI # 18121673
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.192
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.169
Pitch Diameter - Millimeter:
538.27
Mounting Method:
Rough Bore