H35JA19
Description
H35JA19 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 19T B-STYLE W/HT
Part # 35JA19
BDI # 920208
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.472
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Bushed
35BTB42
Description
35BTB42 ROLLER CHAIN SPROCKET ; 35 CHAIN 42 TEETH 1 ROW
Part # 35BTB42
BDI # 618893
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32031
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Bushed
35BTB40
Description
35BTB40 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB40
BDI # 618892
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32030
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Bushed
35SH40H
Description
35SH40H ROLLER CHAIN SPROCKET ; 3/8" P 40T SH BUSHED W/HARDENED TEETH
Part # 35SH40
BDI # 919913
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
QD Bushing
Global Part Number GPN:
37994
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Bushed
H35JA23
Description
H35JA23 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 23T B-STYLE W/HT
Part # 35JA23
BDI # 920212
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.954
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Bushed