Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
12.177
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.396
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30428
Pitch Diameter - Millimeter:
309.296
Mounting Method:
Bushed
D35B102
Description
D35B102 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D35B102
BDI # 607685
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
12.177
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.396
Other Features:
Duplex Type
Global Part Number GPN:
30558
Pitch Diameter - Millimeter:
309.296
Mounting Method:
Rough Bore
PHS 35-2B102
Description
PHS 35-2B102 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-2B102
BDI # 1287480
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.177
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.396
Pitch Diameter - Millimeter:
309.296
Mounting Method:
Rough Bore