Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Rough Bore
D35BTB54
Description
D35BTB54 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D35BTB54
BDI # 607680
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30327
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Bushed
D35BTL54-1610
Description
D35BTL54-1610 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 101162
BDI # 251912
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568351
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Bushed