Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
D40B21
Description
D40B21 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15960
BDI # 163748
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
D40B21H
Description
D40B21H ROLLER CHAIN SPROCKET ; 1/2" P 21T HT DOUBLE 5/8" MIN PLAIN BORE
Part # D40B21H
BDI # 607743
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Duplex Type
Global Part Number GPN:
30598
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
HD40B21
Description
HD40B21 ROLLER CHAIN SPROCKET ; ROUGH BORE 40-2 CHAIN 21 TEETH B-HUB
Part # D40B21
BDI # 913398
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Global Part Number GPN:
37226
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
D40B21H
Description
D40B21H ROLLER CHAIN SPROCKET ; ANSI 40-2 TYPE B 21 TEETH PILOT BORE
Part # 80064271
BDI # 20642073
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore