HT40B17
Description
HT40B17 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T40B17
BDI # 913590
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Global Part Number GPN:
573078
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
HT40B20
Description
HT40B20 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T40B20
BDI # 913593
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Global Part Number GPN:
573000
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
HT40B19
Description
HT40B19 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T40B19
BDI # 913592
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Global Part Number GPN:
572367
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
E40B21H
Description
E40B21H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E40B21H
BDI # 608498
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Triplex Type
Global Part Number GPN:
30809
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
E40B17H
Description
E40B17H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E40B17H
BDI # 608494
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Triplex Type
Global Part Number GPN:
30805
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore