Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Global Part Number GPN:
37289
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
D80B11H
Description
D80B11H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D80B11H
BDI # 608102
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
Duplex Type
Global Part Number GPN:
30684
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
D80BS11H X 1-1/8
Description
D80BS11H X 1-1/8 ROLLER CHAIN SPROCKET ; DBL 1IN PIT 11T 1-1/8IN FINISHED BORE
Part # 2101080394
BDI # 22357645
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore
D80B11H
Description
D80B11H ROLLER CHAIN SPROCKET ; ANSI 80-2 TYPE B 11 TEETH PILOT BORE
Part # 81019020
BDI # 20645315
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore